Buy more than* S$200* and get FREE SHIPPING

T-Slot Cutter

2.86 (7)
Purpose
For groove processing
...see all>
Product Options
ADD TO CART
Head (mm) Blade Width (mm) Blade Diameter (phi mm) Recess Diameter (mm) Shank Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head (mm) Blade Width (mm) Blade Diameter (phi mm) Recess Diameter (mm) Shank Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 2 10 4.5 10 52 High speed steel (HSS) 1PC 1 10x2 07334756 40.99 SGD
Shipped after 2018-02-26
15 3 10 4.5 10 52 High-speed-steel (HSS) 1PC 1 10*3 07334765 40.99 SGD
Shipped after 2018-02-26
18 3 13 6 12 58 High speed steel (HSS) 1PC 1 13x3 07334774 -
Discontinued
[x]
20 3 16 7 12 65 High-speed-steel (HSS) 1PC 1 16*3 07334792 53.99 SGD
Shipped after 2018-02-26
20 4 16 7 12 65 High-speed-steel (HSS) 1PC 1 16*4 07334801 53.99 SGD
Shipped after 2018-02-26
20 5 16 7 12 65 High-speed-steel (HSS) 1PC 1 16*5 07334817 53.99 SGD
Shipped after 2018-02-26
22 4 20 9 12 68 High-speed-steel (HSS) 1PC 1 20*4 07334826 62.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 4
2 star 1
1 star 1
Review Rating: 2.86
7 Customer Reviews
The reviews are automatic translation.
Groove off of stainless steel
1
From Japan
On 2017-10-06 11:32:42
My teeth hung on immediately. I should have bought a better thing even if the price is high
This review is about item#7334756.
Grooving of copper alloy
3
From Japan
On 2014-06-27 14:12:07
It is saved to cheap.
This review is about item#07334756.
Groove digging into the side face of special steel
2
From Japan
On 2014-04-02 13:38:55
The center is crazy. In my own use environment, the frequency of use is low and the grooves to be cut are shallow as much as 1 mm or so, so it does not matter so much, but feelings are not good. The price is cheap, I think that I will use it in the future because it is somehow usable, but I do not want the center to be crazy.
This review is about item#07334756.
Groove on the side
3
From Japan
On 2014-02-12 18:37:24
Delivery was quick, saved. Cutting performance seems to be somewhat lower than the one used before. It is not as bad as it can not be used. I think that it is good to consider the price. Because it is not used frequently, durability is unconfirmed.
This review is about item#07334826.
Correction of locus
3
From Japan
On 2012-11-12 00:21:24
A little sharpness is gentle. Because it is only the bottom use, it is different from the original use.
This review is about item#07334826.
Aluminum T slot Miso processing
5
From Japan
On 2011-01-05 02:48:17
Sharpness and dimensions are unchanged with other companies, price and instant delivery are attractive, but this time the 13 x t 3 orders were 13 x t 4 in kind. The notation on the top and the side of the box was different. For the order of 10 × t 2 before, the actual thing was 10 × t 3. Although it was usable this time, it is a bit uneasy from now on.
This review is about item#07334774.
Groove processing
3
From Japan
On 2007-12-11 14:10:30
It is good for T grooving so it is cheap because it is a necessary item.
This review is about item#07334756.

Related Products