Buy more than* S$200* and get FREE SHIPPING

Protective Cloth, Tyvek, (R) Softwear Type I

4.50 (2)
Purpose
Fire fighting (rescue team) , police (security, treatment of radioactive pollutants), removal of asbestos, demolition of the incinerator (dioxins), cement manufacturing, construction, cleaning of contaminated sites, factory inspection, handling of glass f
Compatible JIS Standard
JIS T8115:Type 5 (suspended solid dust protective seal clothes),Type 6 (mist protective clothing sealed)
Air permeability (s/100mL)
6
Basis Weight (g/m2)
41 (average value)
JIS Standard
JIS T8115 compliant article
Particle Collection Efficiency (%)
Asbestos 97.3, bacteria 99.86, crystalline silica 99.7, potassium chloride (0.5 to 0.7 microm)99.2
Tear Strength (kg)
Vertical 1.0 Width 1.0
Tensile Strength
Vertical 3.6kg/inch, horizontal 3.9kg/inch
Manufacturing Process
Flash span
Material
High density polyethylene non-woven cloth
Type
Protective clothing for dust
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Height (cm) Chest Measurement (cm) Size TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (cm) Chest Measurement (cm) Size TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 170 - 92 S 282-8324 532-87-04-61 1PC 1 1001 07206963 16.99 SGD
In stock
168 - 176 92 - 100 M 282-8332 532-87-04-62 1PC 1 1001 07206972 17.99 SGD
In stock
174 - 182 100 - 108 L 282-8341 532-87-04-63 1PC 1 1001 07206981 18.99 SGD
In stock
180 - 188 108 - 116 XL 282-8359 - 1PC 1 1001 07206997 17.99 SGD
In stock
186 - 194 116 - 124 XXL 282-8367 532-87-04-65 1PC 1 1001 07207006 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For machine maintenance.
5
From Japan
On 2017-05-21 13:07:28
Light and oily, hard to feel, comfortable to wear, easy to handle.
This review is about item#7206972.
Work to remove sludge from factory
4
From Japan
On 2014-11-28 14:42:41
I always use Tyvek. The reputation from the workers is also great, and we do not think about using others at the moment.
This review is about item#07206972.

Related Products