Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protective Cloth, Tyvek, (R) Softwear Type II

4.21 (14)
Compatible JIS Standard
JIS T8115:Type 5 (suspended solid dust protective seal clothes),Type 6 (mist protective clothing sealed)
Tensile Strength (kg/inch)
Vertical 3.6 x width 3.7
Air permeability (s/100mL)
6
Basis Weight (g/m2)
41 (average value)
JIS Standard
JIS T8115 compliant article
Particle Collection Efficiency (%)
Asbestos 97.3, bacteria 99.86, crystalline silica 99.7, potassium chloride (0.5 to 0.7 microm)99.2
Tear Strength (kg)
Vertical 1.0 Width 1.0
Manufacturing Process
Flash span
Material
High density polyethylene non-woven cloth
Type
Protective clothing for dust
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Application
Fire fighting (rescue team) , police (security, treatment of radioactive pollutants), removal of asbestos, demolition of the incinerator (dioxins), cement manufacturing, construction, cleaning of contaminated sites, factory inspection, handling of glass f
...see all>
Product Options
ADD TO CART
AS ONE Part Number Height (cm) Chest Measurement (cm) Size TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Height (cm) Chest Measurement (cm) Size TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 170 - 92 S 282-8375 532-87-04-66 1PC 1 1002 07207015 19.99 SGD
In stock
6-970-13 168 - 176 92 - 100 M 282-8383 532-87-04-67 1PC 1 1002 07207024 17.99 SGD
In stock
6-970-12 174 - 182 100 - 108 L 282-8391 532-87-04-68 1PC 1 1002 07207033 17.99 SGD
In stock
6-970-11 180 - 188 108 - 116 XL 282-8405 532-87-04-69 1PC 1 1002 07207042 17.99 SGD
In stock
- 186 - 194 116 - 124 XXL 282-8413 - 1PC 1 1002 07207051 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
When removing electric piping work
5
From Japan
On 2017-12-19 17:47:13
The fabric was soft and dustproof was perfect. Until now, I was wearing an inexpensive cloth made of cloth, but I will make this product from now on.
This review is about item#7207024.
For maintenance work in a clean room
4
From Japan
On 2016-10-20 17:27:57
I am happy that it will be a little cheaper.
This review is about item#7207042.
Cleaning work
4
From Japan
On 2016-08-05 16:19:49
As the size is just well attached to the ankle wrist with rubber, it could be used without problems even if it is somewhat large. A little big person was able to break buttocks, but this price is satisfactory.
This review is about item#07207042.
Machine maintenance
2
From Japan
On 2015-12-02 08:32:36
I want a back pocket
This review is about item#07207042.
Experiment
5
From Japan
On 2015-09-01 14:50:13
I will continue to purchase
This review is about item#07207024.
L size to XL
3
From Japan
On 2015-07-28 22:05:12
In L, it is hard to wear a hat, so the crotch has torn, so make it one size larger and buy it
This review is about item#07207042.
Used for indoor maintenance and handling of laboratory equipment etc.
5
From Japan
On 2014-09-09 13:53:20
Tyvex is used for monthly although it is small for over 20 years. Since it is very excellent, such as fitting feeling, functional sealed manufacture, sewing, we will purchase it in the future. But since the price is expensive, we also bought a low price version.
This review is about item#07207051.
Construction industry
5
From Japan
On 2014-05-15 15:19:17
There is a feeling of cleanliness and there is also strength and it is useful. I wish a lower price, but lower?
This review is about item#07207033.
Painting work
4
From Japan
On 2014-01-23 21:36:34
It is soft and easy to use.
This review is about item#07207024.
Precision machine handling work
5
From Japan
On 2013-11-19 08:53:44
Since it is a quality that is not comparable with the low price version of Tyvek, it is distinguished from low price version.
This review is about item#07207042.

Related Products