Buy more than* S$200* and get FREE SHIPPING

Protective Cloth, Tyvek, (R) Softwear Type III

4.67 (3)
Purpose
Fire fighting (rescue team) , police (security, treatment of radioactive pollutants), removal of asbestos, demolition of the incinerator (dioxins), cement manufacturing, construction, cleaning of contaminated sites, factory inspection, handling of glass f
Compatible JIS Standard
JIS T8115: Type 4 (spray sealed protective clothing),Type 5 (suspended solid dust protective seal clothing),Type 6 (mist protective clothing sealed)
Air permeability (s/100mL)
6
Basis Weight (g/m2)
41 (average value)
JIS Standard
JIS T8115 compliant article
Particle Collection Efficiency (%)
Asbestos 97.3, bacteria 99.86, crystalline silica 99.7, potassium chloride (0.5 to 0.7 microm)99.2
Tear Strength (kg)
Vertical 1.0 Width 1.0
Tensile Strength
Vertical 3.6kg/inch, horizontal 3.9kg/inch
Manufacturing Process
Flash span
Material
High density polyethylene non-woven cloth
Type
Protective clothing for dust
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
TGK Product Number AS ONE Part Number Height (cm) Chest Measurement (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number AS ONE Part Number Height (cm) Chest Measurement (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
532-87-04-71 8-5611-01 - 170 - 92 S 282-8421 1PC 1 1003 07207067 19.99 SGD
In stock
532-87-04-72 8-5611-02 168 - 176 92 - 100 M 282-8430 1PC 1 1003 07207076 -
Discontinued
[x]
532-87-04-73 8-5611-03 174 - 182 100 - 108 L 282-8448 1PC 1 1003 07207085 -
Discontinued
[x]
532-87-04-74 8-5611-04 180 - 188 108 - 116 XL 282-8456 1PC 1 1003 07207094 -
Discontinued
[x]
532-87-04-75 - 186 - 194 116 - 124 XXL 282-8464 1PC 1 1003 07207103 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it for powder work.
5
From Japan
On 2017-12-13 05:30:22
The inside clothes will not get dirty at all. It was coal ash, but there is no problem. The bottom was fine with my shoes on, Since the hand enters between rubber hands, it is good to be in the form of gloves.
This review is about item#07207094.
Interior painting work
5
From Japan
On 2014-06-25 14:36:10
There was no problem at all, I was satisfied with the price. Also thank you.
This review is about item#07207085.
Demolition site
4
From Japan
On 2007-10-28 22:12:13
I wear it from the top of my work clothes when I'm dirty at work and wear it about ten times so I wash it three times but I am very durable with only the high price.
This review is about item#07207103.

Related Products