Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Name Mounting Height (mm) Wheel Width (mm) Wheel Diameter (phi mm) Shape TRUSCO Part Number Mounting Base Dimension (mm) Wheel Shaft Diameter (mm) Mounting Pitch (mm) Mounting Hole Diameter (phi mm) Material (Wheel - Metal Compatibleting) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Mounting Height (mm) Wheel Width (mm) Wheel Diameter (phi mm) Shape TRUSCO Part Number Mounting Base Dimension (mm) Wheel Shaft Diameter (mm) Mounting Pitch (mm) Mounting Hole Diameter (phi mm) Material (Wheel - Metal Compatibleting) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IK-300 Series casters (fixed) 175 38 130 - - 121x80 - 100x56 - Rubber and steel 1PC 1 FD-10NS (static and dynamic stresses caster) 58116651 40.99 SGD
In stock
IK-300 Series casters (freely) 175 38 130 - - 125x90 - 100x56 - Rubber and steel 1PC 1 T-10NS (static and dynamic stresses caster) 58116642 46.99 SGD
In stock
CASTER FOR IK-100 SERIES (UNIVERSAL) 125 25 100 Universal 306-1353 81x62 10 63x40 9.2 Rubber, steel 1PC 1 T-5 05630055 16.99 SGD
In stock
Caster for IK-100 series (fixed) 125 25 100 Fixed - 81x57 10 63x40 9.2 Rubber, steel 1PC 1 FD-5 06299483 24.99 SGD
In stock
CASTER FOR IK-300 SERIES (UNIVERSAL) 175 38 130 Universal 306-1370 125x90 12 100x56 11 Rubber, steel 1PC 1 T-10 06855983 35.99 SGD
In stock
Caster for IK-300 series (fixed) 175 38 130 Fixed - 121x80 12 100x56 11 Rubber, steel 1PC 1 FD-10 07579661 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Used for plastic carriage
4
From Japan
On 2018-02-08 16:30:10
Although the red part of the rubber of the caster was troubled with being ragged, it was saved for smooth movement after the exchange.
This review is about item#6299483.
Exchange of dolly casters
5
From Japan
On 2017-10-18 18:37:57
The carriage of the carriage with the castor of Ishikawa Seisakusho was replaced because the casters were damaged. The position of the hole is perfect as it is. Other There is no problem at all.
This review is about item#6855983.
Transportation of agricultural products at direct sales office
4
From Japan
On 2017-09-29 16:28:34
It became possible to move surprisingly lightly by exchanging it for a new article. However, it is appreciated if the price is a bit cheaper. I wondered whether to purchase a brand new truck by adding a caster or thousands of yen.
This review is about item#5630055.
Exchange existing casters on dolly.
5
From Japan
On 2017-07-12 14:42:27
Find various things, finally find out! Our company and our customers are satisfied.
This review is about item#5630055.
During maintenance
5
From Japan
On 2017-05-03 00:05:45
Although I thought about throwing away trucks and tires that I had picked up, I thought about throwing it away, but when I discovered and exchanged casters here, I was born into dreamlike handling. I will have an active part for a while.
This review is about item#5630055.
During maintenance
5
From Japan
On 2017-05-03 00:02:05
Ikeda crawler casters finally searched for the installation pitch seems to be different from general purpose goods. Flat spot was created on the tire which was originally attached, but it was a terrible pushing taste but when it was replaced it became a dreamlike pushing comfort. I also attached a toe in addition. I am very satisfied.
This review is about item#6299483.
The caster of the dolly which I was using was bad and replaced. The price was also cheap, and it was a satisfactory product.
5
From Japan
On 2017-03-07 00:10:23
I hope rust does not occur in the iron part rust and bearing, but I do not understand until time passes.
This review is about item#05630055.
Exchange dolly casters
3
From Japan
On 2017-01-20 14:55:09
Searching for dolly casters is a pain. The position of the mounting hole is different for each manufacturer. Let's check well and let's order.
This review is about item#7579661.
Transport of rice
4
From Japan
On 2016-08-26 16:10:56
The high price is damaging to the ball. I can buy a dolly.
This review is about item#58116642.
Castor replacement
5
From Japan
On 2016-06-21 18:24:32
It was good that we arrived early.

Related Products