Buy more than* S$200* and get FREE SHIPPING

Diaphragm Dry Vacuum Pump

4.00 (6)
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Intake/Exhaust Pipe Diameter (Caliber) (phi mm) Weight (kg) AS ONE Part Number Maximum Dimensions (Width x Length x Height) (mm) Full Load Current (A) Intake Pipe Diameter (phi mm) Exhaust Velocity (50/60 Hz) (L/min) Power Consumption (W) Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Intake/Exhaust Pipe Diameter (Caliber) (phi mm) Weight (kg) AS ONE Part Number Maximum Dimensions (Width x Length x Height) (mm) Full Load Current (A) Intake Pipe Diameter (phi mm) Exhaust Velocity (50/60 Hz) (L/min) Power Consumption (W) Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 to 40 O.D.9xI..D.5(Rc1/4) 7.2 - 118x240x178 1.6/1.6 (50/60Hz) 9 20/24 60 Single phase 100 219-6999 1PC 1 DA-20D 10678595 889.99 SGD
In stock
7 to 40 O.D.9xI..D.5 3.9 - 135x203x182 0.79/0.82 (50/60Hz) 9 2013/12/15 39/43 Single phase 100 219-6981 1PC 1 DA-15D 10678586 679.99 SGD
In stock
0 - 40 Rc1/8 1.9 1-9197-01 93x163x100.6 0.5/0.5(50/60Hz) Rc1/8 41432 10 Single-phase 100 - 1PC 1 DAP-6D 09468103 289.99 SGD
In stock
7 to 40 O.D.9xI..D.5(Rc1/4) 11 - 212x278x224.5 5.6/5.0(50/60Hz) 9 30/36 200 Single-phase 100 270-5168 1PC 1 DA-30D 10678613 979.99 SGD
In stock
7 to 40 O.D.14xI..D.9(G3/8) - - 156x358x238 5.0/5.0(50/60Hz) - 60/72 200 Single-phase 100 219-7022 1PC 1 DA-60D 10678647 2,009.99 SGD
Shipped after 2018-05-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Vacuum chuck of wood processing lathe
1
From Japan
On 2016-08-22 17:32:00
It is insufficient to work as a vacuum chuck for a woodworking lathe. I got to buy substitute items.
This review is about item#9468103.
Vacuum chuck of wood processing lathe
5
From Japan
On 2016-08-22 17:29:55
A vacuum degree sufficient for work as a vacuum chuck of a wood processing lathe can be obtained. The sound is quiet.
This review is about item#9468103.
Vacuum injection tank
4
From Japan
On 2016-08-18 16:01:46
Even though there is some water vapor, moisture does not mix in the oil, so you can try without an intermediate filter.
This review is about item#10678595.
Air suction inside BOX
4
From Japan
On 2016-04-19 19:56:27
The exhaust sound felt noisy.
This review is about item#09468103.
Film making
5
From Japan
On 2015-06-29 14:49:07
It is useful because the vacuum pressure rises at a stretch. The price is also cheap and maintenance free. Although it is used indoors, the noise is also a level that does not matter. Both inspiration and exhaust can be used
This review is about item#10678586.
Adhesive degassing
5
From Japan
On 2014-01-19 10:35:01
The operation sound is also quiet, and I am satisfied that I can use it in my room.
This review is about item#09468103.

Related Products