Buy more than* S$200* and get FREE SHIPPING

Diaphragm Dry Vacuum Pump DAP Series

4.00 (1)
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
7 to 40
...see all>
Product Options
ADD TO CART
Intake/Exhaust Pipe Diameter (Caliber) (phi mm) Maximum Dimensions (Width x Length x Height) (mm) Full Load Current (A) Ultimate Pressure (kPa) Exhaust Velocity (50/60 Hz) (L/min) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Intake/Exhaust Pipe Diameter (Caliber) (phi mm) Maximum Dimensions (Width x Length x Height) (mm) Full Load Current (A) Ultimate Pressure (kPa) Exhaust Velocity (50/60 Hz) (L/min) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
O.D.9xI.D.5 (G 1/4) 142x215.0x180.0 2 33.3 30/36 5 353-8664 2-2228 1PC 1 DAP-30 02142427 689.99 SGD
Shipped after 2018-01-22
O.D.9xI.D.5 (Rc 1/4) 111x196x154 1 39.9 15/18 3.2 353-8656 - 1PC 1 DAP-15 02142411 399.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Gas sampling pump
4
From Japan
On 2017-03-16 15:03:11
It was used for both air feed to activated carbon cylinder and inspiration of vacuum box, but there is no problem. Slightly noisy.
This review is about item#2142411.

Related Products