Buy more than* S$200* and get FREE SHIPPING

Direct Compact Oil-Sealed Rotary Vacuum Pump, Standard

4.00 (2)
Available Atmosphere Temperature (degree c)
7 to 40
Use Oil
SMR-100
...see all
Product Options
ADD TO CART
Full Load Current (A) Intake Pipe Diameter (phi mm) Exhaust Velocity (50/60 Hz) (L/min) Ultimate Pressure (Pa) Power (V) AS ONE Part Number Weight (kg) Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page Oil Volume (mL) Maximum Dimensions (Width x Length x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full Load Current (A) Intake Pipe Diameter (phi mm) Exhaust Velocity (50/60 Hz) (L/min) Ultimate Pressure (Pa) Power (V) AS ONE Part Number Weight (kg) Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page Oil Volume (mL) Maximum Dimensions (Width x Length x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.7/3.0(50/60Hz) O.D.18xI.D.14 20/24 9.3 100(1phi) - 8.5 156.0x284.0x199.5 353-8711 2-2230 230 156x284x199.5 1PC 1 G-25SA 11085864 839.90 SGD
In stock
5.6/4.8(50/60Hz) O.D.18xI.D.14 50/60 9.3 100(1phi) - 11 156.0x341.0x199.5 353-8737 2-2230 360 156x341x199.5 1PC 1 G-50SA 11085873 1,029.90 SGD
In stock
5.6/4.8(50/60Hz) O.D.18xI.D.14 50/60 1.3 100(1phi) 1-672-08 11 156.0x341.0x199.5 353-8729 2-2230 260 156x341x199.5 1PC 1 G-50DA 36692214 1,099.90 SGD
In stock
1.38/1.22(50/60Hz) 18x14 10/12 1.3 100(1phi) - - 130.0x228.0x165.0 353-8699 2-2230 250 130x228x165 1PC 1 G-10DA 10678735 949.90 SGD
In stock
0.6 O.D.12xI.D.6 5/6 4x103 100(1phi) - 2.5 80.0x199.0x156.0 398-1592 2-2230 20 80x199x156 1PC 1 G-5 02141842 679.90 SGD
In stock
6.5/6.0(50/60Hz) O.D.27xI.D.20 100/120 (G.V.Closed)0.67/(G.V.Open)6.7 100(1phi) - - 234.0x500.5x264.0 367-9659 2-2230 800 226x500.5x264 1PC 1 G-101D 36692223 1,769.90 SGD
In stock
6.5/6.0(50/60Hz) O.D.27xI.D.20 100/120 9.3 100(1phi) - - 234.0x500.5x264.0 367-9667 2-2230 1200 226x500.5x264 1PC 1 G-101S 36692232 1,389.90 SGD
In stock
20/24(50/60Hz) O.D.18xI.D.14 20/24 1.3 100 (1 phi) - 9 156.0x295.5x199.5 353-8702 - 180 156x295.5x199.5 1PC 1 G-20DA 02141824 979.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Roughing of vacuum equipment
5
From Japan
On 2017-08-22 15:22:10
It looks nice, small, light, and capable, so satisfied
This review is about item#36692214.
For testing
3
From Japan
On 2017-05-22 21:17:43
I also have many models, I can choose it, I think that it is just easy to use.
This review is about item#11085864.

Related Products