Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DAILOVE

Caution
Since it is a specification pertaining to solvent resistance, when itented to use for heat resistance , please use it safely protecting the heat . Specific solvents -(Methanol, isopropyl alcohol (IPA), acetone, cyclohexanone (Anon), methyl cellosolve,
Purpose
For semiconductor plant, biotechnology, dry box, chemical manufacturing, parts cleaning etc.
Overall Length (cm)
30
Thickness (mm)
0.35
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Color TGK Product Number Palm Width (cm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Color TGK Product Number Palm Width (cm) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.6 S Transparent - 9.4 9.4 1Pair 1 H202 03341021 45.99 SGD
In stock
7.4 M Transparency 716-23-72-92 11.2 11.2 1Pair 1 H202 03341012 45.99 SGD
In stock
8 L Transparent 716-23-72-91 12 12 1Pair 1 H202 03341003 45.99 SGD
In stock
ADD TO CART

Related Products