Buy more than* S$200* and get FREE SHIPPING

DAILOVE

Caution
Electricity passes through. These are not high voltage resistant gloves.
Purpose
Oil refineries, paint industries, solvent manufacturing, printing industries, and fireworks manufacturing.
Overall Length (cm)
30
Color
Black
Thickness (mm)
0.2
...see all>
Product Options
ADD TO CART
Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M Table \ and back: Polyurethane 1Pack(5Pair) 1 H40 03340985 85.99 SGD
In stock
L Surface, back: Polyurethane 1Pack(5Pair) 1 H40 03340976 84.99 SGD
In stock
ADD TO CART

Related Products