Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page AS ONE Part Number Dimensions A Dimensions C (mm) Dimensions B (mm) Weight (g) TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page AS ONE Part Number Dimensions A Dimensions C (mm) Dimensions B (mm) Weight (g) TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-896-02 G3/4 93 65 105 325-2990 423-64-55-05 1PC 1 OMT-050A 02141946 139.90 SGD
In stock
2-2236 1-896-03 G1 135 113 430 325-3007 423-64-55-06 1PC 1 OMT-100A 02141955 239.90 SGD
In stock
2-2236 1-896-04 G1 135 113 500 355-8398 423-64-55-07 1PC 1 OMT-200A 02141964 359.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used in ULVAC vacuum pump GVD-165
5
From Japan
On 2016-11-09 17:19:57
Purchase by the conform to the type dropped ULVAC vacuum pump GVD-165 used purchase. Can be attached without any problems, there is also a silencing effect, we are very happy.
This review is about item#02141964.
Oil mist processing and static sound of the vacuum pump
5
From Japan
On 2016-05-09 19:12:19
Vacuum pump of our ownership is Taxco TA150RA and Taxco TA150XB. But in Taxco in the catalog do not appear in the diameter of the oil injection port of the two. However, this two is the same caliber. Port size of ULVAC OMT-050A is a G3 / 4, because it is somehow likely to match the dimensions, Ei! Also different there will be is Tsukaimichi, and I ordered. A result, just consistent. The vacuum pump TA150RA and TA150XB of Taxco match, you can use effectively.
This review is about item#02141946.
I used to freeze-drying stuffed production
4
From Japan
On 2015-10-06 18:31:57
It costs high.
This review is about item#02141964.
As mist trap
3
From Japan
On 2014-03-26 15:08:00
But take several days to ask when the goods arrive at the trading company, Mr. Monotaro was faster.
This review is about item#02141964.

Related Products