Buy more than* S$200* and get FREE SHIPPING

Mold Stones

4.13 (15)
Abrasive Material
A abrasive grain (alumina abrasive grain), A abrasive grain (alumina quality abrasive grain)
Grain Size
1000, 1000
Specification
Vitrified grinding wheel made from A-abrasive grain as the main ingredient., It is the grindstone of the bitorihuaido method which is made the A abrasive grain as the main raw materials
...see all
Product Options
ADD TO CART
Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80x6x1, 80*6*1 1PC 1 VH1000 80*6*1 07322332 5.29 SGD
In stock
100x6x3, 100*6*3 1PC 1 VH1000 100*6*3 07322244 4.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Mold Shine
2
From Japan
On 2016-11-01 10:31:58
I think that it is in transit, but had broken goods. Because the fragile thing I'd like a packing hard to break across the cardboard and the like.
This review is about item#7322305.
Polishing of metal
5
From Japan
On 2016-04-27 20:50:00
Ease of use is good.
This review is about item#07322201.
Polishing of metal parts
2
From Japan
On 2015-04-27 15:31:42
It can easily break and put a little force. Now already divided into three parts. It is not only sharpen rest on a horizontal surface is that there is a thickness. Or South Korea made is wrong, or Nari molecule having a thickness there is the absolutely no.
This review is about item#07322341.
Burr removal of the cutting surface
3
From Japan
On 2014-07-25 07:42:13
It is usually of the grinding wheel
This review is about item#07322341.
Shine of mold
5
From Japan
On 2014-06-25 10:06:48
A feeling of use is excellent nice. Because the cheaper price we ask them not always used.
This review is about item#07322226.
work
5
From Japan
On 2013-06-27 23:03:19
It has been used in polishing of the mold at work.
This review is about item#07322217.
Burr removal after cutting
5
From Japan
On 2012-08-15 22:30:47
We are using the deburring of mainly after Machining. The belt sander and Yasurigake finishing deburring It uses when there is trouble. Since moderately deburring and chamfering can be a force of over condition Come in handy to have.
This review is about item#07322201.
High-speed steel cutlery re-polishing finishing (deburring)
5
From Japan
On 2012-06-26 14:17:39
It has used for deburring after mechanical polishing. I was previously using the WA type of No. 320, but shapeless and wear was that difficult to use violently. Although the original is this grinding wheel for the mold, and I think purchase likely can also be used to finish of cutlery. Well I scraped off you but less wear and shapeless, we have very much liked.
This review is about item#07322244.
Mold polishing
5
From Japan
On 2011-05-31 13:30:26
The first was some anxiety that it is not made in Japan, but could be used without problems. Since the altitude is hard, when the polish to create a shape, it may be without sagging. Broken hard also good.
This review is about item#07322323.
Mold polishing
5
From Japan
On 2011-05-31 13:29:56
The first was some anxiety that it is not made in Japan, but could be used without problems. Since the altitude is hard, when the polish to create a shape, it may be without sagging. Broken hard also good.
This review is about item#07322305.

Related Products