Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hexagon Opposite Side H (mm) Dimensions (L1 x L2)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side H (mm) Dimensions (L1 x L2)(mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 70x175 - 1PC 1 R-19 06749915 55.38 SGD
Shipped after 2017-06-30
1.5 12x52 360-4381 1PC 1 R-1.5 06749793 2.11 SGD
In stock
2 12x58 360-4403 1PC 1 R-2 06749802 2.13 SGD
In stock
2.5 15x60 360-4411 1PC 1 R-2.5 06749811 2.41 SGD
In stock
3 20x65 360-4420 1PC 1 R-3 06749827 2.39 SGD
In stock
4 25x72 360-4438 1PC 1 R-4 06749836 2.68 SGD
In stock
5 28x80 360-4446 1PC 1 R-5 06749845 3.32 SGD
In stock
6 32x90 360-4454 1PC 1 R-6 06749854 4.63 SGD
In stock
8 36x100 360-4462 1PC 1 R-8 06749863 6.52 SGD
In stock
10 40x112 360-4390 1PC 1 R-10 06749872 10.44 SGD
In stock
12 45x125 396-5481 1PC 1 R-12 06749881 15.92 SGD
In stock
14 55x140 396-5490 1PC 1 R-14 06749897 22.01 SGD
In stock
17 60x160 - 1PC 1 R-17 06749906 39.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I used it for oil change of a foreign differential.
5
From Japan
On 2016-10-26 17:53:50
It was a small place and the size of the wrench was very good
This review is about item#06749897.
Repair work
4
From Japan
On 2016-05-06 08:58:54
Truly made in Japan! Recently I was using medium ○, but it was collapsed or licked at once. Eight's are very satisfied because there is not such a thing at all.
This review is about item#06749827.
Tractor oil drain wheel
5
From Japan
On 2012-05-16 22:17:23
Easy to use and reliable
This review is about item#06749881.
Maintenance of the motorcycle
5
From Japan
On 2012-04-10 19:59:05
Quality is also good, the price is cheap and good product.
This review is about item#06749836.
Maintenance of the motorcycle
5
From Japan
On 2012-04-10 19:56:38
It is easy to use and is a good size that fits in the tool box
This review is about item#06749845.
Maintenance of the motorcycle
5
From Japan
On 2012-04-10 19:54:56
Quality is good and you can use firmly.
This review is about item#06749854.

Related Products