Buy more than* S$200* and get FREE SHIPPING

Sanding Paper Roll

Adhesive
R/R
Base Material
Kraft paper AW
Length (m)
15
Abrasive Material
AA (aluminum oxide)
Grain Size
240
Width (mm)
75
Shape
Magic formula
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PAS-M P240 05617184 61.37 SGD
In stock
ADD TO CART

Related Products