Buy more than* S$200* and get FREE SHIPPING

Super tuck roll P software (magic type)

4.00 (2)
Adhesive
R/R
Length (m)
15
Width (mm)
75
...see all>
Product Options
ADD TO CART
Base Material Abrasive Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Abrasive Material Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Kraft paper AW AA (dissolved alumina) 400 Magic formula 1Roll 1 PAS-M P400 05288123 60.66 SGD
In stock
Kraft paper DW AA (dissolved alumina) 80 Magic formula 1Roll 1 PDS-M P80 07559851 68.19 SGD
In stock
Kraft paper AW AA (aluminum oxide) 240 Magic formula 1Roll 1 PAS-M P240 05617184 61.36 SGD
In stock
KRAFT PAPER AW AA (alumina dissolved) 320 Magic formula 1Roll 1 PAS-M P320 05698786 61.36 SGD
In stock
Craft paper AW AA (dissolving alumina) 600 hook and loop fastener type 1Roll 1 PAS-M P600 07559867 60.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
We will use it for woodworking finish of wood processing lathe.
3
From Japan
On 2017-03-10 17:43:21
There is no introduction of goods with grain size 600 or more. Please introduce products with granularity of 800/1000 grain size.
This review is about item#7559867.
Paint base
5
From Japan
On 2014-11-19 13:29:10
Usability is good.
This review is about item#05288123.

Related Products