Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Craft Adhesive Tape No.313

4.42 (19)
Rewinding Force (N/25mm)
0.2
Adhesive Force (N/25mm)
11.63
Tensile Strength (N/10mm)
61.6
Adhesive Power (N/10mm)
2.98
Tuck (ball No.)
32
Tape Thickness (mm)
0.14
Extensibility (%)
8
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber-based Kraft paper 25 1Roll 1 No.313 58103324 -
Discontinued
[x]
- - 50 1box(50roll) 1 No.313 62920332 169.99 SGD
Shipped after 2018-06-21
- - 38 1box(60roll) 1 No.313 62920348 149.99 SGD
Shipped after 2018-06-25
Rubber-based Kraft paper 60 1Roll 1 No.313 58103342 -
Discontinued
[x]
Rubber-based Kraft paper 38 1Roll 1 No.313 58103333 2.99 SGD
In stock
Rubber-based Kraft paper 75 1Roll 1 No.313 58103351 -
Discontinued
[x]
Rubber-based Kraft paper 100 1Roll 1 No.313 58103367 -
Discontinued
[x]
Rubber type Craft paper 50 1Roll 1 No.313 07274197 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2018-05-23 01:13:58
I have been using it for many years. It is stable. Both strength and adhesive strength are satisfactory.
This review is about item#58103333.
packing
5
From Japan
On 2018-01-19 14:38:21
Nichiban's craft tape has been used forever. Although I made an order mistake in size, it is used properly depending on the size of the packing. It is easy to use because the adhesive strength is also firm. I just want you to keep it in mind when you paste it again.
This review is about item#58103333.
When cardboard is assembled
5
From Japan
On 2017-11-20 18:52:26
The tape I bought at the home center got peeled off easily I tried buying Nichiban's tape It has adhesive strength and it is saved because it is difficult to peel off.
This review is about item#7274197.
For temporary fixation and packing
5
From Japan
On 2017-11-14 14:45:58
Although it was useless to be peeled off by other things with temporary fixation of the sponge material, only this item is very sticky and very helpful. It is also used for packaging. Although it is a soft item, it is hard to peel and it is sturdy.
This review is about item#7274197.
I use it for packing work.
4
From Japan
On 2017-01-21 17:04:59
It's better if you have a bit more strength. Because it is often torn at the fold.
This review is about item#7274197.
packing
5
From Japan
On 2017-01-19 10:00:42
I always use it for packing work, but adhesion is also easy to use well. I think the price is reasonable.
This review is about item#7274197.
For shipment
3
From Japan
On 2016-10-27 10:49:47
Cheap, firm, easy to handle.
This review is about item#58103333.
packing
3
From Japan
On 2016-10-16 22:31:57
I always use items purchased at the home center, but I think that it is equivalent quality, adhesive strength. As the price is cheaper at the home center, I thought it was unnecessary to purchase this.
This review is about item#7274197.
Cardboard packing work
5
From Japan
On 2016-10-11 13:14:05
Adhesion is moderate and easy to use. The price is also reasonable.
This review is about item#7274197.
Packing, Masking
5
From Japan
On 2016-05-23 15:24:26
Packing can be used normally without any problems. The feature of this product is that no organic solvent is used for the adhesive. Therefore it will withstand weak solvents on the surface in a certain short time. In case of ordinary pressure-sensitive adhesive tape, it penetrates into the tip as it is applied and the adhesive will melt out.
This review is about item#07274197.

Related Products