Buy more than* S$200* and get FREE SHIPPING

Buffing Compound Bar, Tripoli

4.31 (36)
Purpose
Iron, stainless steel, aluminum and General metal finishing., Iron, stainless steel, aluminum and General metal finishing., Iron, stainless steel, aluminum and General metal finishing., Iron, stainless steel, aluminum and General metal finishing.
Weight (g)
700, 700
Dimension (mm)
210x60(45)x40, 210*60(45)*40
Type
solid abrasive, Solid abrasive material
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07338527 8.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 4
3 star 4
2 star 3
1 star 1
Review Rating: 4.31
36 Customer Reviews
The reviews are automatic translation.
Stainless steel polishing
5
From Japan
On 2017-02-16 10:00:01
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#7338527.
Brass polishing work
5
From Japan
On 2016-12-06 17:38:44
Very easy to use, convenient, amount also there because I think that it is profitable.
This review is about item#7338527.
Buffing
3
From Japan
On 2016-10-25 18:24:35
In particular, we were able to be used without any problem. Also the size is just good.
This review is about item#7338527.
Buffing
5
From Japan
On 2016-06-15 16:43:58
good!
This review is about item#07338527.
Track of aluminum wheels
5
From Japan
On 2016-06-07 20:20:03
Surprised by the size. ... It'd take what until there are no years
This review is about item#07338527.
Aluminum polishing
5
From Japan
On 2016-04-14 15:43:27
I always use it's not a problem at all.
This review is about item#07338527.
Aluminum rough finish
4
From Japan
On 2016-03-24 14:41:05
Large and Good
This review is about item#07338527.
Metal polishing
5
From Japan
On 2016-02-29 19:33:48
COSPA, is there a sense of satisfaction with the quality of both.
This review is about item#07338527.
Metal polishing
5
From Japan
On 2016-02-29 19:13:17
COSPA, is there a sense of satisfaction with the quality of both.
This review is about item#07338527.
Bike
4
From Japan
On 2015-10-13 16:21:09
Until now, had been polished with such liquid of a commercially available compound, finished in a very beautiful in the buffing of high-speed rotation, it went up commercial value at the time shortening and, clean finish.
This review is about item#07338527.

Related Products