Buy more than* S$200* and get FREE SHIPPING

Buffing Compound Bar, Green

4.72 (32)
Purpose
For final finishing of brass , cast , forgings , precious metals, For final finishing of brass , cast , forgings , precious metals, For final finishing of brass , cast , forgings , precious metals, For final finishing of brass , cast , forgings , precious metals
Chemicals Safety Data Sheet
Weight (g)
1050, 1050
Dimension (mm)
210x60(45)x40, 210*60(45)*40
Type
solid abrasive, Solid abrasive material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 07338502 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
32 Customer Reviews
The reviews are automatic translation.
Sink mirror finish
5
From Japan
On 2018-01-14 18:35:09
There was no problem at all. I purchased the larger one, but I think that even a small one is enough
This review is about item#7338502.
Aluminum used for brass polishing
5
From Japan
On 2017-11-03 22:28:02
Used for polishing auto parts, for polishing the base for chrome plating. This blue rod is the second one.
This review is about item#7338502.
To polish the stain
5
From Japan
On 2017-08-30 20:48:12
Cospa is the best. I thought things are nothing.
This review is about item#7338502.
Use it for tool polishing, blades with blades and others.
5
From Japan
On 2017-04-29 18:53:29
It seems to last long because it is quite large. I used it after attaching a blue rod to the target object when the object warms after first polishing with a little bit on the double head grinder first. This method seems nice. What will you guys do? Please tell me if there is a good way.
This review is about item#7338502.
Motorcycle Parts Maintenance
3
From Japan
On 2017-04-06 12:50:55
Although it may be large for the price, I think that it is easier to use if it is a little more sticky, because it has poor buffing so it uses a little soft straw with kerosene.
This review is about item#7338502.
Mirror finish of aluminum products
4
From Japan
On 2016-11-08 18:23:19
Until now I used semi-abrasive abrasives, but the workability of the bars is better. I do not sell large size easily, but this is just right size.
This review is about item#7338502.
Removal of scratches on SUS # 800 parts parts and others
5
From Japan
On 2016-10-13 17:21:18
I do not feel the difference with other manufacturer's ones in particular, it is cheap and saved. Because it is big, I fold it in half and use it with cloth buff.
This review is about item#7338502.
Polishing of cutlery
5
From Japan
On 2016-01-28 06:24:11
As a sculpture sword used in woodcarving work, it is polished with blue bars as "finish sharpening". It is inferior to other companies' products.
This review is about item#07338502.
Buff
4
From Japan
On 2015-10-02 15:43:19
It can be used normally.
This review is about item#07338502.
Of course, buff polishing (stretch copper products are the main).
5
From Japan
On 2015-06-03 00:30:05
Speaking of defects is a disadvantage that fragments easily fly during use. It can be used normally.
This review is about item#07338502.

Related Products