Buy more than* S$200* and get FREE SHIPPING

Adhesive Mat

4.47 (59)
Chemicals Safety Data Sheet
,
Adhesive Power (g/25mm)
(Surface) 400, (floor) 700
Laminated sheets (sheet)
30, 30
Elongation (%)
250, 250
Tensile Strength (kg/10mm)
150, 150
Color
Blue
Thickness (mm)
2, 2
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
606x916, 606x916 1Box(30Sheetx5Sheet) 1 - 07331143 95.99 SGD
In stock
606x1205, 606x1205 1Box(30Sheetx5Sheet) 1 - 08633064 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 36
4 star 18
3 star 2
2 star 3
1 star 0
Review Rating: 4.47
59 Customer Reviews
The reviews are automatic translation.
A doorway to the process due to troubles in the factory
5
From Japan
On 2018-04-20 15:09:56
Because the price is cheaper than other manufacturers and sticky, it is purchased every month. I am glad if there are other colors. White, green ...
This review is about item#7331143.
Before the air shower
5
From Japan
On 2018-03-20 14:46:26
Every piece of mat is solid and can be used without breaking even if you use it one day.
This review is about item#7331143.
3S
4
From Japan
On 2018-03-12 09:59:35
Used when you came back from the scene. The mat will soon fill up with dust etc. It is proof that dust etc. are taken. Because it is cheap, I use a gun gun.
This review is about item#7331143.
Dirt removal of the back of the shoes when entering the clean room
5
From Japan
On 2018-02-21 15:07:18
Apart from cheap price, adhesion is so so, I am using it very satisfactorily, I will continue to use it from now on.
This review is about item#7331143.
Set in the entrance of the kitchen
4
From Japan
On 2018-02-16 10:50:19
I am not sure because the ordering person and the user are different However, since order comes every time, I think that it is convenient to use Excuse me
This review is about item#07331143.
In use in the clean room entrance
5
From Japan
On 2018-01-19 15:28:58
Because the price is cheap, it is very convenient to exchange without any hesitation.
This review is about item#7331143.
Used when laminating labels
5
From Japan
On 2017-11-22 17:51:10
I have used this product before and it is a result of expectation because I knew the effect.
This review is about item#7331143.
Placing it at the entrance of the factory to clean the shoe sole
5
From Japan
On 2017-10-11 15:24:26
Although it is inexpensive, I am satisfied with the adhesive strength. I continue using it.
This review is about item#7331143.
I am using it when entering the clean room of bookbinding processing
5
From Japan
On 2017-05-25 18:46:48
Adhesion is a bit weak, but I got garbage, I like the remaining number clearly and I like it.
This review is about item#7331143.
Prevention of contamination of food factories
4
From Japan
On 2017-05-15 14:39:04
Although the degree of stickiness is somewhat weak, it is satisfactory because the floor in the factory became much more beautiful than before.
This review is about item#7331143.

Related Products