Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
1 Scale (mL) Capacity (mL) TRUSCO Part Number Specification Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) Unit Height C (mm) Scale Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Scale (mL) Capacity (mL) TRUSCO Part Number Specification Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) Unit Height C (mm) Scale Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20000 - - 20 33x305x505 - - 1pc 1 No.0124 48868356 35.99 SGD
Shipped after 2018-01-30
- 10000 - With inside stopper - 38x214x380 325 (up to neck) None 1PC 1 No.0123 46805927 31.99 SGD
Shipped after 2018-02-01
- 5000 - With inside stopper 5 38x172x355 295 (up to neck) None 1PC 1 No.0122 46805911 18.99 SGD
Shipped after 2018-02-01
100 2000 - With inside stopper 2 38x127x277 217 (up to neck) Yes 1PC 1 No.0120 46805893 10.99 SGD
In stock
- 3000 - With inside stopper 3 38x147x307 252 (up to neck) None 1PC 1 No.0121 46805902 12.99 SGD
Shipped after 2018-02-01
5 30 - with stopper - 12x33x66 47 (Until under the neck) Available 1Bag(10PC) 1 No.M0110 34878042 9.99 SGD
In stock
5 50 - with stopper - 12x39x77 58 (Until under the neck) Available 1Bag(10PC) 1 No.M0111 34878051 11.99 SGD
In stock
10 100 327-8654 with inside plug - 17x46x99 75 (to under the Neck ) Available 1PC 1 No.112 07293666 0.99 SGD
In stock
25 250 327-8662 with stopper - 17x66x134 107 (Until under the neck) Available 1PC 1 No.114 34878067 1.99 SGD
In stock
25 300 - with stopper - 17x66x142 115 (Until under the neck) Available 1PC 1 No.115 34878076 2.99 SGD
In stock
50 500 327-8697 Includes stopper - 25x80x177 135 (under neck) Available 1PC 1 No.116 07293675 3.99 SGD
In stock
100 1000 327-8701 with inside plug - 25x98x206 186 (to under the neck) Available 1PC 1 No.117 07293684 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 1
1 star 2
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
For transferring from 5 liter polytank
5
From Japan
On 2017-10-17 13:29:55
I always buy 1 liter. Convenient graduation is also attached, the inner lid's tightness is also good, and the material itself is also good or there is no leakage of smell It uses with confidence.
This review is about item#7293684.
For sample subdivision (vinegar)
1
From Japan
On 2017-08-22 21:15:58
It can only be said as garbage quality. About 60 bottles of vinegar are divided into small pieces and a few days put in the corrugated cardboard. There are two ones in the box that are about 3 centimeters thick and wet with places other than 5 other stains. There are things that the cap is wet and the bottom is wet. I have used thousands of other size muzzle bottles of the same manufacturer, but have never seen a leak or the like. It is a big failure to purchase this time. I have put 150 batters of the same size of another maker I bought here at a later date, but it is obviously a no-leak. The filling was done by the same human beings, we have not reconfirmed such as forgetting to tighten up.
This review is about item#7293666.
Storage of cleaning solution for cleaning
4
From Japan
On 2017-06-28 11:28:32
Previously, I bought a small bottle from another company and made it this time. Since the mouth is a bit wider than the previous ones, we are a little careful when replacing the washing solution with another bottle. (Thinking that it is a little thin). I think that the making is solid and the inner lid is easy to remove (even for women) it is a feature.
This review is about item#7293684.
Used as liquid container
5
From Japan
On 2017-05-07 16:38:11
I am using it because the container is solid.
This review is about item#7293675.
Subdivision for use of chemicals
2
From Japan
On 2017-04-27 19:26:08
It is thicker than previous monotaro brand items so it is hard to line up together. Also, the scale is coarse.
This review is about item#7293684.
Separate storage of detergent for car washing machine
4
From Japan
On 2016-04-23 17:07:13
Although it was satisfactory in price, the inside lid was used for 2 weeks of use, and in the first month cracks entered the outer lid. This was a little surprised though it was not translated to direct sunlight. There is compatibility with the contents, so it can not be said unconditionally, but it is a price. Please separately sell inner lid and outer lid.
This review is about item#07293684.
Storage of detergent · · ·
4
From Japan
On 2016-01-27 14:56:31
It became indebted ... It was almost the same as what I was using, so I bought it. Only one ... · · · Since Bali was on the scale, I was concerned and let me comment. I do not mind others. Thank you very much.
This review is about item#34878067.
We sell various curing agents and curing catalyst in small pieces
4
From Japan
On 2016-01-15 21:07:38
Because it has an inner lid, it is suitable for sealed storage and it was a size bottle of desired capacity.
This review is about item#34878051.
Sample for washing liquid body sales.
5
From Japan
On 2015-12-18 15:20:56
I think that it will be fine if I get used if the inner lid is difficult to remove unless I get used to it. I think that it is easy to use because memory is included in quality as well. If you want a greedy about 10 yen cheap and more easy to use.
This review is about item#07293666.
Put in liquid products and sell
5
From Japan
On 2014-05-22 14:14:15
Apart from the price, the container is firm and solid, and it is easy to use because the lid is easy to open and easy to open.
This review is about item#07293666.

Related Products