Buy more than* S$200* and get FREE SHIPPING

Wide Ointment Bottle

4.79 (14)
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Scale
Not available
Material
PE (polyethylene)
Specification
With packings
...see all>
Product Options
ADD TO CART
Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Inner Caliber x Shell Diameter x Hight (mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 39x55x67 100 1PC 1 No.374 07293727 1.99 SGD
In stock
- 58x72x69 200 1PC 1 No.375 07293736 2.99 SGD
In stock
- 58x72x102 300 1PC 1 No.376 07293745 2.99 SGD
In stock
- 76x90x108 500 1PC 1 No.377 07293754 3.99 SGD
In stock
1 76x90x186 1000 1PC 1 No.378 07293763 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
I bought it for separating sand for polishing.
5
From Japan
On 2017-10-02 22:43:36
The mouth was wide and inexpensive, the feeling of use was good, the cost performance was very good.
This review is about item#7293736.
As a storage container for supplements etc.
4
From Japan
On 2017-09-17 15:13:38
【Good part】 Preservation of supplements etc. are also convenient for preservation with high sealing (putting desiccant). [Bad part] Although it seems to be an unavoidable part at the stage of transportation, there are small scratches on the ceiling of the top cover.
This review is about item#7293736.
Food powder
5
From Japan
On 2017-05-08 19:58:18
It is light as it is easy to carry and has packing so it is the best powder.
This review is about item#7293754.
Paint storage
5
From Japan
On 2017-01-20 14:13:43
I am allowed to use it conveniently because its size and mouth are wide.
This review is about item#7293754.
As an ink container
4
From Japan
On 2016-08-31 16:59:08
Although it is impossible for a long time, if it is used on the day it is kept very convenient in our work. Although it becomes basic disposable, · · ·.
This review is about item#07293736.
Refill container for pet supplements
5
From Japan
On 2015-08-13 15:24:04
It is inexpensive, solid quality and very easy to use.
This review is about item#07293727.
I am making flowers with resin, so I use it to keep dyes in.
5
From Japan
On 2015-05-20 20:59:33
A 300 cc container should have the same wide mouth as 500 cc.
This review is about item#07293745.
Preservation of food
5
From Japan
On 2014-12-27 19:28:05
It has a degree of airtightness that can be stored using a disposable warmer, and it is useful because it can be used for food.
This review is about item#07293745.
Cream filling
5
From Japan
On 2014-07-18 13:07:39
There is no problem in use feeling, it is a good feeling.
This review is about item#07293763.
Put chemicals
5
From Japan
On 2014-04-27 08:08:49
no problem. Durability and chemical resistance are unknown.
This review is about item#07293727.

Related Products