Buy more than* S$200* and get FREE SHIPPING

PP Ointment Bottle

4.00 (4)
Material (inside plug)
PE (polyethylene)
Materials (cap)
PP (polypropylene)
Material
PP (polypropylene)
Specification
With inside stopper
...see all
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) Scale Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) Scale Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57x61x64 Not available 105 221-7457 1PC 1 No.2020 07293772 2.65 SGD
In stock
57x61x80 Without 150 221-7465 1PC 1 No.2021 07293781 2.65 SGD
In stock
73x77x81 Not available 250 221-7473 1PC 1 No.2022 07293797 3.28 SGD
In stock
73x77x98 Without 310 221-7481 1PC 1 No.2023 07293806 3.65 SGD
In stock
89x98x97 Not available 470 - 1PC 1 No.2024 07293815 5.12 SGD
In stock
89x98x113 Not available 560 - 1PC 1 No.2025 07293824 5.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Paste storage
3
From Japan
On 2016-07-20 16:40:16
Because the upper part of the outer lid is domed, it can not be layered on top, the flat type was good.
This review is about item#07293781.
I'm putting paint of color sample of work.
5
From Japan
On 2016-05-23 14:36:01
Because it is a wide mouth, it is easy to enter and is saved.
This review is about item#07293772.
Used as a dry case for hearing aids
5
From Japan
On 2015-02-20 14:12:15
If there is something larger it is 100 points perfect.
This review is about item#07293772.
Sample submission to customers with relatively bulky powder (0.3 g / ml). Subdivision of liquid with high viscosity.
3
From Japan
On 2012-05-08 14:18:58
It is neither possible nor impossible, it is good to use normally and affordable. The material is also satisfactory. There was something without an inner lid twice here. This point needs improvement!
This review is about item#07293806.

Related Products