Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flattened Can, Single Opening , No Handle

4.71 (14)
Handle Width D (mm)
-
Inside Diameter A (mm phi)
24
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard)
Nozzle
Without
Bore Diameter (phi mm)
24
Scale
Available
Material
Polyethylene (PE)
Others
The capacity stated in the specific gravity of the water.Specific gravit of oil and other substances change depending of the contents, stated value may not be ture.
...see all>
Product Options
ADD TO CART
Depth E (mm) Unit Height C (mm) External Dimensions (Total Width x Depth x Height) mm Height H (mm) Width B (mm) 1 Scale (mL) Capacity (L) Capacity (mL) Specification TRUSCO Part Number Inner Caliber x shell Width x Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth E (mm) Unit Height C (mm) External Dimensions (Total Width x Depth x Height) mm Height H (mm) Width B (mm) 1 Scale (mL) Capacity (L) Capacity (mL) Specification TRUSCO Part Number Inner Caliber x shell Width x Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 130 (under neck) 95x50x150 153 95 50 0.5 500 1 mouth With inside plug - 24x95x50x150 1PC 1 No.180 07293833 3.99 SGD
In stock
59 168 (under neck) 114x59x190 193 114 100 1 - 1 mouth With inside plug 280-2333 24x114x59x190 1PC 1 No.181 07293842 4.99 SGD
In stock
90 186 (Neck down) 145x90x210 210 145 250 2 - - 280-2341 24x145x210 1PC 1 No.182 34877857 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Used to carry multiple detergents
5
From Japan
On 2018-05-07 23:25:23
Since it is possible to carry and carry multiple detergents in a basket of limited size, it is compactly stored and it is now possible to move all the items that were individually carried up to now.
This review is about item#7293833.
Used as an accessory for a 20 liter bottle. We also use it as a sample item.
4
From Japan
On 2018-04-06 09:55:06
We commercialized the size of subdivision for home garden. I think that it is good because it can be used up in the season. Also, it is convenient for Monotaro Corporation to have a flat can 10 boxes. I want an even numbered box for a person who is to be purchased jointly.
This review is about item#7293842.
Subdivision of liquid
5
From Japan
On 2018-03-15 14:28:03
It is useful in just right size. It is saved if there is 250 ml size.
This review is about item#7293833.
Subdivision of detergent
5
From Japan
On 2017-10-17 21:38:50
I am a manufacturer of your neighborhood so I want it to be good. There are no cracks or deformations so far.
This review is about item#7293842.
During water sampling
5
From Japan
On 2017-01-13 09:24:33
Although it is inexpensive, it is solidly made. It is bulky to get sent to the work site because it is bulky.
This review is about item#34877857.
Carrying strongly acidic water or strongly reduced water, preservation of shampoo etc.
5
From Japan
On 2016-07-23 21:17:34
I like the material with stable material without distortion and deformation.
This review is about item#07293842.
Storage of oil.
5
From Japan
On 2016-06-24 18:48:56
It is used to store the viscosity-adjusted oil. There is no problem without deterioration etc.
This review is about item#07293833.
Used as oil bottle
5
From Japan
On 2016-02-23 17:00:30
The price is also cheap and very good.
This review is about item#07293842.
Subdivision of liquid
5
From Japan
On 2015-07-09 00:43:05
Memory is attached and it is easy to use. It is also good with an inner lid! made in Japan!
This review is about item#07293842.
Subdivision of liquid
4
From Japan
On 2014-09-18 01:47:42
It has an inner lid and is excellent in hermeticity. Memory is also attached and it is easy to understand.
This review is about item#07293842.

Related Products