Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flattened Can, Double Openings , A Handle, And A Nozzle

3.91 (11)
Caliber A1 (mm)
44
Nozzle Length (mm)
350
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
Overall Height (mm) Under Head Length (mm) Nozzle Bore Diameter (phi mm) Scale Handle Width D (mm) Width B (mm) Caliber A (mm) 1 Scale (mL) Depth E (mm) Capacity (L) Unit Height C (mm) External Dimensions (Total Width x Depth x Height) mm Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Height (mm) Under Head Length (mm) Nozzle Bore Diameter (phi mm) Scale Handle Width D (mm) Width B (mm) Caliber A (mm) 1 Scale (mL) Depth E (mm) Capacity (L) Unit Height C (mm) External Dimensions (Total Width x Depth x Height) mm Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
285 225 With 44x44 Not available 85 260 44 - 125 5 225 (to under the neck) 260x125x285 with nozzle attached 1PC 1 No.202 07293885 -
Discontinued
[x]
330 274 Included 44x44 Not available 90 308 44 - 160 10 274 (until under the neck) 308x160x330 - 1PC 1 No.203 34877832 -
Discontinued
[x]
410 370 With 50x44 Available 90 350 50 5000 170 20 370 (Neck down) 350x170x410 - 1PC 1 No.204 34877841 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Carrying ad bleu
4
From Japan
On 2016-07-20 18:55:53
I am useful because it is the size to enter the tool box. Price is a bit higher than budget
This review is about item#34877832.
For mixing
5
From Japan
On 2016-06-02 20:40:28
Used for mixing gasoline in a mowing machine. There is no problem in particular.
This review is about item#07293885.
For water preservation
4
From Japan
On 2016-04-04 15:35:51
The shape is slim and the space is small, the rotation of the cap is slightly hard, but it may become smooth if you become familiar.
This review is about item#07293885.
I will not buy things from this manufacturer in the future
1
From Japan
On 2014-04-02 19:05:12
It seems that the cap is destroyed on 2nd day of use · bad material is used. Design of the threaded part of the cap is also bad. It's not as complicated as design, but it's not even that simple one.
This review is about item#34877841.
As a detergent container
3
From Japan
On 2014-03-09 16:47:03
Not particularly dissatisfied. Is not the cap durable so much? It seems better not to tighten it tightly
This review is about item#07293885.
Transport of kerosene
4
From Japan
On 2013-11-14 22:16:09
It is used for conveying kerosene for grass burning burner replenishment. A tank of about 5 liters is just right feeling.
This review is about item#07293885.
It is used for supplementing liquid called "Adblue" for reducing NOx contained in truck exhaust gas.
5
From Japan
On 2012-05-30 17:59:54
It is more convenient if there is a cover or cap to avoid contamination of foreign matter such as dust at the tip of the nozzle.
This review is about item#34877832.
In order to carry wash water to places without water supply
3
From Japan
On 2012-03-30 12:52:30
Because the packing is thin and weak, if it is not tightened considerably strongly, water leaks when it falls.
This review is about item#34877832.
Watering the foliage plants.
5
From Japan
On 2012-02-13 13:15:00
Nozzle is a bit hard
This review is about item#34877832.
I use it to put water into the humidifier.
5
From Japan
On 2012-01-27 12:24:30
When wearing an air conditioner in winter, when trying to keep the humidity between 40% and 60%, a considerable number of units are needed, so it is difficult to supply water with kettle or plastic bottles so we introduced this here. When putting in a lot, it seems that water is going to spill while moving from the nozzle side, and there are times when a lot of water suddenly jumps out at the time of water supply, but it is easy to put pouring and put 2L PET bottle to several bottles of water Compared with carrying it is very easy, saving you time and effort is convenient. I think that it was somewhat disappointing that it would be easy to carry size and weight for women as well as for women as well as something about 4 liters, but I was able to save shopping time and labor.
This review is about item#07293885.

Related Products