Buy more than* S$200* and get FREE SHIPPING

Flat Can, Lipped Bowl, Wide-Mouth, No Handle, With A Small Nozzle

4.25 (4)
Inner Caliber x shell Width x Height (mm)
30x145x90x210
Depth E (mm)
90
Unit Height C (mm)
186
Inside Diameter A (mm phi)
30
External Dimensions (Total Width x Depth x Height) mm
145x90x210
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Nozzle
With
Bore Diameter (phi mm)
30
Height H (mm)
210
Scale
Available
Width B (mm)
145
1 Scale (mL)
200
Capacity (L)
2
Material
Polyethylene (PE)
Others
It is capacity inscription by relative importance of the waterBecause relative importance differs depending upon, contents such as oil, there are times when the capacity which it is declared does not enter
Specification
1 mouth With Packing Wide mouth With Nozzle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.187 07293851 8.49 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Watering
5
From Japan
On 2017-08-25 21:46:38
As a container for carrying water during Latos. In the meantime, it does not leak and it is good.
This review is about item#7293851.
Dye storage
3
From Japan
On 2017-03-14 18:10:25
If attached small nozzle attached to wide opening, there is play and leaks.
This review is about item#7293851.
For drug diluent
5
From Japan
On 2016-06-21 09:05:27
It was very easy to use so I bought the same again!
This review is about item#07293851.
To carry a coolant
4
From Japan
On 2016-03-20 19:04:00
Nozzle is fairly easy to use. It would have been better to have a handle ... Inner lid maybe, probably after 2 years packing got loose.
This review is about item#07293851.

Related Products