Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scale
Available
Material
PP (polypropylene)
Specification
No handle With scale
...see all>
Product Options
ADD TO CART
Mouth Outer Diameter (Including Spout)(mm) Shell Diameter A (mm) Overall Height (mm) Cylinder Diameter x Height (phi mm x mm) Width B (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Outer Diameter (Including Spout)(mm) Shell Diameter A (mm) Overall Height (mm) Cylinder Diameter x Height (phi mm x mm) Width B (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 58 68 58x68 78 10 100 1PC 1 No.40 07294147 1.99 SGD
In stock
91 67 85 67x85 91 20 200 1PC 1 No.41 07294156 1.99 SGD
In stock
109 80 92 80x92 109 25 300 1PC 1 No.42 07294165 1.99 SGD
In stock
125 100 117 100x117 125 50 500 1PC 1 No.43 07294174 2.99 SGD
In stock
156 123 126 123x126 156 100 1000 1PC 1 No.44 07294183 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Tone adjustment of textile printing
1
From Japan
On 2018-03-12 09:04:45
The bottom part of the beaker is decocted and it seems that it will not gradually become beautiful even if it is washed.
This review is about item#7294165.
Weighing pesticides
5
From Japan
On 2017-09-25 16:54:01
It can be accurately and easily weighed when diluting pesticides.
This review is about item#7294147.
Weighing oil
5
From Japan
On 2015-10-11 15:43:41
It is a good product with excellent cost performance.
This review is about item#07294156.
Dangerous Goods Class 4 Used for Checking Amounts of Daiichi Petroleum Division
5
From Japan
On 2014-07-04 13:41:42
The price side and the functional effect are 100 points. We can weigh a small amount to some extent exactly, and winning 100 hundred yen if 60 yen. Dangerous Goods Class 4 Daiichi Petroleum refers to so-called "engine cleaner" and so on. Since mopeds etc. do not enter 1 bottle, I think that this product which is simple and accurate is done, since it will do it one by one accurately in front of the refueling machine of the stand to some extent from the tank capacity . 1 It is convenient. When using it, wipe lightly with a piece of cloth, put it in a bag and take it home. It is convenient for a light weight of a small volume.
This review is about item#07294147.
Add a sample.
4
From Japan
On 2014-05-20 09:21:30
When not in use, it is convenient to stack them.
This review is about item#07294174.

Related Products