Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Material (inside plug)
PE
Materials (cap)
PP
Material
PP (polypropylene)
Specification
With inside stopper
...see all>
Product Options
ADD TO CART
Weight (g) Inner Caliber x Shell Diameter x Hight (mm) Scale Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Inner Caliber x Shell Diameter x Hight (mm) Scale Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 57x57x76 Without 120 221-7490 1PC 1 No.230 07293946 2.99 SGD
In stock
- 66x66x95 Not available 250 221-7503 1PC 1 No.231 07293955 3.99 SGD
In stock
- 88x88x127 Not available 600 221-7511 1PC 1 No.232 07293964 4.99 SGD
In stock
180 99x99x214 None 1000 221-7520 1PC 1 No.233 37176255 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Storage of solvent
5
From Japan
On 2018-06-05 18:11:59
It was just right size to store the solvent. It stores side by side.
This review is about item#37176255.
Sample storage
4
From Japan
On 2015-09-16 18:18:00
It is handy because it is selling roses.
This review is about item#07293955.
As a chamber to wash small items.
5
From Japan
On 2012-02-10 14:51:31
Purchased 120 ml and 600 ml. Used as a chamber for washing accessories. Those with large capacity, the inner lid is rigid, and its knobs are poor. I am worried that I can not pick up the knob while using it. Things with a small capacity, there is no discomfort. Transparency is also sufficient. Because it is polypropylene, although it can withstand most organic solvents, it seems easy to scratch, so careful depending on the application.
This review is about item#07293946.
Used for inserting ink samples
4
From Japan
On 2010-09-22 10:20:35
There is no unevenness inside the container, the straight part is better. I hope there is something with a large diameter and a small height.
This review is about item#07293955.

Related Products