Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyethylene Beaker

4.29 (7)
Scale
Available
Material
PE (polyethylene)
Specification
No handle With scale
...see all>
Product Options
ADD TO CART
Width B (mm) 1 Scale (mL) Capacity (mL) Mouth Outer Diameter (Including Spout)(mm) Shell Diameter A (mm) Overall Height (mm) Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) 1 Scale (mL) Capacity (mL) Mouth Outer Diameter (Including Spout)(mm) Shell Diameter A (mm) Overall Height (mm) Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 10 100 78 58 68 58x68 1PC 1 No.500 07294052 0.99 SGD
In stock
91 20 200 91 67 85 67x85 1PC 1 No.501 07294061 1.99 SGD
Shipped after 2018-06-20
109 25 300 109 80 92 80x92 1PC 1 No.502 07294077 1.99 SGD
In stock
125 50 500 125 100 117 100x117 1PC 1 No.503 07294086 2.99 SGD
In stock
156 100 1000 156 123 126 123x126 1PC 1 No.504 07294095 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Used as a cup to put in suction for airless
5
From Japan
On 2017-08-09 15:49:56
I use it as a container to put in airless suction. It looks better from the container of the painting machine maker
This review is about item#7294095.
Adjustment of chemical concentration
5
From Japan
On 2017-02-10 19:28:43
It is strong, easy to use because the spout is hard to drip. Cospar is also good except that the scale is sluggish.
This review is about item#7294061.
Container for stirring
5
From Japan
On 2015-11-03 09:40:52
Because it is cheap, it is good. Capacity should be measured separately with a measuring cylinder and color should not matter so you should not ask the beaker to measure the volume. Although I use a stirring rod directly connected to the motor, it is hard to crack without cracking, so it was a disposable consciousness but it lasts long. Because transparent things are relatively thin, we choose this person for long term use. White is also good to wash carefully because it is easy to find dirt.
This review is about item#07294052.
Weighing lubricant
5
From Japan
On 2014-07-21 19:56:18
There is strength, it is very easy to use.
This review is about item#07294052.
Weighing pesticides
3
From Japan
On 2013-06-30 19:59:08
I bought it because it is cheap, but the scale was hard to see.
This review is about item#07294061.
Dissolution, formulation of chemicals.
5
From Japan
On 2013-04-16 15:08:30
Light and convenient. Although it was inexpensive, it was usable as usual.
This review is about item#07294052.
Weighing pesticides
2
From Japan
On 2012-09-16 23:30:53
Because it was inexpensive, I thought that the color was translucent though I thought that it was disposable for weighing pesticides, but I thought that the color was translucent, the amount of liquid is difficult to see and usability is bad. If it is not transparent, I wanted it to be written.
This review is about item#07294052.

Related Products