Buy more than* S$200* and get FREE SHIPPING

Polyethylene Deposit Beaker

4.31 (16)
Grip
Available
Scale
Available
Material
POLYETHYLENE (PE)
Specification
With handle With scale
...see all
Product Options
ADD TO CART
Mouth Outer Diameter (Including Spout)(mm) Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) Minimum Scale Value (mL) Capacity (L) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Outer Diameter (Including Spout)(mm) Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Capacity (mL) Minimum Scale Value (mL) Capacity (L) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 90x118 50 500 - - - 1PC 1 No.513 07294104 4.21 SGD
In stock
140 110x148 100 1000 - 1 123-9597 1PC 1 No.514 07294113 6.68 SGD
In stock
180 145x177 100 2000 - 2 123-9601 1PC 1 No.515 07294122 8.49 SGD
In stock
195 155x190 100 3000 300 3 123-9619 1PC 1 No.516 07294131 13.16 SGD
In stock
220 180x260 500 5000 - 5 280-9931 1PC 1 No.517 35006133 22.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Weigh the milk into a baby bottle for calf
5
From Japan
On 2016-02-08 18:56:32
If it can be used for a long time without deterioration, we plan to purchase the same one again.
This review is about item#07294113.
Biodiesel fuel manufacture
5
From Japan
On 2015-12-24 04:22:59
It was used for weighing sodium hydroxide as a catalyst in the production of biodiesel fuel. Making was stronger than I thought it was made in Japan.
This review is about item#07294131.
Dissolution of chemicals
5
From Japan
On 2015-10-13 17:34:11
The price is half price and it is very conspicuous than the thing of the camera mass retailer. I am very satisfied!
This review is about item#35006133.
Plating work
5
From Japan
On 2015-01-30 13:24:25
It's easy to use.
This review is about item#07294122.
Activator of laver aquaculture Lightweight
4
From Japan
On 2014-11-14 14:56:35
It seems that it will not break even in work in the cold sea, and it seems to be strong for the price, so it was good. Even though it's easy to see if it's a different color if you want a greedy (* ^^ *), I will repeat it again.
Weighing, injection of liquid material (food)
5
From Japan
On 2014-04-23 20:41:10
It is easy to use without distortion even if contents are put thick. The spout of the pour spout is also good. It is easier to measure by having the scale on both sides and having lines drawn every 100,000.
This review is about item#07294131.
Silicon is implanted into the surface of the substrate.
5
From Japan
On 2014-03-16 16:25:04
In the case of polypropylene containers, the polyethylene container can be peeled off cleanly, while it can not be recycled after solidification of silicon (it can not be solidified). It is a very good product.
This review is about item#07294113.
Subdivision of paint
5
From Japan
On 2013-11-25 19:08:54
It is a commodity which is surprised to be surprised for the price. Since there is no worry of corrosion, it can be used safely in the division of medicine etc.
This review is about item#35006133.
Photographic developer preparation
5
From Japan
On 2013-10-24 10:58:29
It was cheap and easy to use, it was nice to purchase. Other people are also written, but it is even more glad if it is a little more transparent.
This review is about item#35006133.
Water exchange and refilling of aquarium (sea water)
5
From Japan
On 2013-09-24 22:59:00
Hope there is something more transparent (translucent).
This review is about item#35006133.

Related Products