Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dropper Bottle

4.07 (41)
Scale
Available
Material
PE (polyethylene)
Specification
Nozzle cap Scale Cap: White
...see all>
Product Options
ADD TO CART
1 Scale (mL) Capacity (mL) TRUSCO Part Number Inner Caliber x Shell Diameter x Hight (mm) Unit Height C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Scale (mL) Capacity (mL) TRUSCO Part Number Inner Caliber x Shell Diameter x Hight (mm) Unit Height C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 50 221-7538 15.5x40x114 54 1PC 1 No.820 07294007 1.99 SGD
In stock
20 100 221-7546 15.5x48x132 73 1PC 1 No.821 07294016 2.99 SGD
In stock
25 250 221-7554 15.5x64x155 95 1PC 1 No.822 07294025 3.99 SGD
In stock
50 500 221-7562 15.5x78x189 129 1PC 1 No.823 07294034 5.99 SGD
In stock
100 1000 221-7571 15.5x96x223 164 1PC 1 No.824 07294043 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 10
3 star 6
2 star 0
1 star 4
Review Rating: 4.07
41 Customer Reviews
The reviews are automatic translation.
A small bottle for bond
3
From Japan
On 2018-06-12 09:08:28
I wanted to use it as a small bottle of tight bond for applying to a fine place, but the hole of the nozzle was larger than I thought, it was useless. It was saved if there were photographs etc. that easy to understand.
This review is about item#7294007.
Put oil in work
3
From Japan
On 2018-03-05 09:27:07
Because it is a corporate entity, it was purchased instead of a commercial product, but since it can be purchased at 100, it would be appreciated if you can make it the same unit price.
This review is about item#7294016.
Put the solvent
5
From Japan
On 2018-02-27 17:42:56
When I bought a similar thing before, the cap was weak, but it was a very satisfying item with this item being solid.
This review is about item#7294007.
Viscous liquid
3
From Japan
On 2018-02-23 11:08:49
Purchased 50/100 ml. For squeezing out a viscous liquid in your own use 50 ml container is hard. I felt that the nozzle part was also large in size.
This review is about item#7294007.
It is used for subdivision of adhesive with high capacity.
3
From Japan
On 2018-01-19 17:45:56
I thought that the destination is thinner but there was no problem in use.
This review is about item#7294007.
Saving a small amount of alkaline solvent
5
From Japan
On 2017-11-28 22:46:37
I purchased it as 50 ml · 100 ml · 250 ml and tried, but I feel that 250 ml is user friendly. Because 50 ml · 100 ml is unused, I am thinking to put sauce and sauce at the table. I think cost performance is very good. Thank you very much.
This review is about item#7294025.
Car maintenance
3
From Japan
On 2017-11-27 20:58:45
The lid is good. It was a bit thin and worried about durability.
This review is about item#7294016.
For the preparation of chemicals
5
From Japan
On 2017-10-28 18:57:17
It is usable without problems. Even if you put a thing with volatile, if you keep a cap, it will be fine for a while. Scale is used as a guide.
This review is about item#7294007.
General work
3
From Japan
On 2017-10-23 11:43:42
The garage jack purchased from your company was only used for the second time and it began to come down and I bought it for oil replenishment. It seems that it was considerably missing, it was difficult to use with this size.
This review is about item#7294007.
Used for subdivision of paint
5
From Japan
On 2017-08-17 15:44:45
It is strong without lacquer thinner melting. A cap with a back protrusion stuck firmly is useful.
This review is about item#7294016.

Related Products