Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Strong Double Sided Tape, General Material Use HG

Adhesive
Acrylic
Tape Thickness (mm)
1
Base Material
Acrylic foam
Operating Temperature Range (deg C)
-20 To 180 (after bonding)
...see all>
Product Options
ADD TO CART
Purpose Holding Power (g) Adhesive Power (N/10mm) Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Holding Power (g) Adhesive Power (N/10mm) Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixing metal, plastic, and wood 1,100 (15mm x 20mm / SUS each other) 24.0 2 20 60 1Roll 1 T4120 07226405 -
Discontinued
[x]
- 1,100 (15mm x 20mm/SUS each other) 24 5 15 85 1Roll 1 T4130 07226414 -
Discontinued
[x]
- 1,100 (15mm x 20mm/SUS each other) 24 2 15 50 1Roll 1 T4110 07226396 8.99 SGD
In stock
Fixing metal, plastic, and wood - 24 5 20 115 1Roll 1 T4140 07226423 -
Discontinued
[x]
ADD TO CART

Related Products