Buy more than* S$200* and get FREE SHIPPING

Ultra Strong Double-Sided Tape Hg For Plastics

5.00 (1)
Purpose
Bonding and fixation of hard to attach plastic materials
Adhesive Power (N/10mm)
26.0
Tape Thickness (mm)
1
Base Material
Acrylic foam
Operating Temperature Range (deg C)
-20 to 80 (after adhesion)
...see all
Product Options
ADD TO CART
Holding Power (g) Adhesive Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (g) Adhesive Tape Length (m) Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
740 (15 mmx20 mm/SUS couple) Acrylic type 2 15 50 1Roll 1 T4160 07226441 -
Discontinued
[x]
740 (15 mmx20 mm/SUS) Acrylic 2 20 60 1Roll 1 T4170 07226457 -
Discontinued
[x]
740 (15 mmx20 mm/SUS) Acrylic 5 15 85 1Roll 1 T4180 07226466 -
Discontinued
[x]
740 (15 mmx20 mm/SUS) Acrylic 5 20 115 1Roll 1 T4190 07226475 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To hold down
5
From Japan
On 2016-03-10 15:08:54
Convenient
This review is about item#07226457.

Related Products