Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-sided Adhesive Tape

5.00 (1)
Purpose
To bond and fix polyvinyl chloride material that is less likely to stick
Adhesive Power (N/10mm)
25.5
JIS Standard
JIS Z1541 standard
Adhesive
Acrylic
Tape Thickness (mm)
1
Base Material
Acrylic foam
Operating Temperature Range (deg C)
-20 To 180 (after bonding)
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Holding Power (g) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Holding Power (g) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 60 1,000 (15mm x 20mm / SUS each other) 2 1Roll 1 T4210 07226493 -
Discontinued
[x]
15 50 1, 000 (15mmx20mm/SUS each other) 2 1Roll 1 T4200 07226484 -
Discontinued
[x]
15 85 1, 000 (15mmx20mm/SUS each other) 5 1Roll 1 T4220 07226502 -
Discontinued
[x]
20 115 1, 000 (15mmx20mm/SUS each other) 5 1Roll 1 T4230 07226511 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of waterproof sheet
5
From Japan
On 2014-10-09 13:55:05
Adhesion is very strong. I would like to see the situation to see durability. I think that it probably has no problem in view of the material.
This review is about item#07226484.

Related Products