Buy more than* S$200* and get FREE SHIPPING

2 Flute Countersinks

1.50 (2)
Cutting Edge Angle (degree)
90
Work Material
Iron, aluminum, copper, a plastic, etc.
...see all
Product Options
ADD TO CART
Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 - 12 1PC 1 CS-12 07323635 26.21 SGD
Shipped after 2017-03-27
1 - 20 1PC 1 CS-20 07323644 33.19 SGD
Shipped after 2017-03-27
1 - 30 1PC 1 CS-30 07323653 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
chamfer
1
From Japan
On 2012-03-22 17:06:26
Rusty had. I arrived, I thought it was used to when I opened the package. Wondering in quality management.
This review is about item#07323644.
To Bali used up after drilling to the board.
2
From Japan
On 2011-11-08 12:26:53
The first is well burr can be taken, but the cut is made worse after a while Dressing is I may if possible simple but cheap
This review is about item#07323653.

Related Products