Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flap Wheel

4.25 (8)
Maximum Rotation Speed (min-1[r. p.m])
20000
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
40
Width (mm)
25
...see all>
Product Options
ADD TO CART
Shaft Diameter x Shaft Length (mm) Type Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter x Shaft Length (mm) Type Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6*40 Grit 40 Alumina 40 1Box(5PC) 1 40 07323416 14.99 SGD
In stock
6*40 Grit 60 Alumina 60 1Box(5PC) 1 60 07323425 14.99 SGD
In stock
6x40 Granularity 80 Alumina 80 1Box(5PC) 1 80 07323434 14.99 SGD
In stock
6 x 40 Particle size 100 Aluminum 100 1Box(5PC) 1 100 10053617 14.99 SGD
In stock
6 x 40 Particle size 120 Aluminum 120 1Box(5PC) 1 120 10053626 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Inner surface polishing
4
From Japan
On 2018-04-19 03:40:09
It can be used normally. There is no problem for now. I will try it for a long time.
This review is about item#07323416.
Metal finishing
2
From Japan
On 2018-01-29 20:20:14
Although the goods themselves are good, the flap wheels collided with each other in the package and the things that the abrasive grains peeled leaked out of the package gap and were jolly in the packaging cardboard. Although this time there was no influence on other goods, I think that it is necessary to improve the package since it may be troubled if it gets scratched.
This review is about item#7323416.
Finishing work after welding
5
From Japan
On 2016-12-12 16:55:49
It is comparable to the manufacturer's product. Because the price is cheap, it is saved.
This review is about item#7323416.
Stainless steel polish
5
From Japan
On 2016-12-09 08:00:53
Because the price was also cheap, I thought that it was something like that, but I tried purchasing it but there was nothing that I could use without any change as a high-priced item that I used until now and there was not something like a missing paper soon, it's also purchased from the next.
This review is about item#07323425.
Stainless steel polish
5
From Japan
On 2016-11-23 17:43:47
Although it was uneasy because the price was cheap, it does not change with the expensive items I have been using until now and the polishing condition is also good! I will continue to buy it!
Inner surface polishing of products
5
From Japan
On 2016-06-24 15:16:40
I can purchase it at 1/3 of the price of the manufacturer and I am very satisfied. It is enough because it is a consumable item.
This review is about item#10053617.
Processing end face treatment
5
From Japan
On 2015-02-06 23:46:23
This price is very appreciated. I am sorry because it is a consumable item!
This review is about item#10053626.
Rust
3
From Japan
On 2013-08-26 10:19:16
Normal
This review is about item#10053626.

Related Products