Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Masking Tape

4.49 (806)
Adhesive Power (N/10mm)
2.7
Tensile Strength (N/15mm)
70
Heat-Resistant Temperature (deg C)
100
Elongation (%)
2.3
Tape Thickness (mm)
0.082
Tape Length (m)
18
Color
Yellow
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic And Paper 6 1Pack(20Roll) 1 6 34898141 -
Discontinued
[x]
acrylic Japanese paper 12 1Pack(10Roll) 1 12 07399226 -
Discontinued
[x]
acrylic Japanese paper 15 1Pack(8Roll) 1 15 07399235 -
Discontinued
[x]
acrylic Japanese paper 18 1Pack(7Roll) 1 18 07399244 -
Discontinued
[x]
Acrylic type Japanese paper 20 1Pack(6Roll) 1 20 34898157 -
Discontinued
[x]
acrylic Japanese paper 24 1Pack(5Roll) 1 24 07399253 -
Discontinued
[x]
acrylic Japanese paper 30 1Pack(4Roll) 1 30 07399262 -
Discontinued
[x]
acrylic Japanese paper 50 1Pack(2Roll) 1 50 07399271 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 554
4 star 142
3 star 74
2 star 21
1 star 15
Review Rating: 4.49
806 Customer Reviews
The reviews are automatic translation.
During spray insulation work
4
From Japan
On 2017-11-23 16:17:04
I think it's good. It can be used normally. It is unknown whether there is a glue residue.
This review is about item#7399262.
Making pottery works
5
From Japan
On 2017-09-24 06:28:19
Good adhesion, easy peeling Because there is no effect on the work Easy to use. .
This review is about item#34898141.
When painting is masked
5
From Japan
On 2017-07-08 10:16:23
I bought it with a pack because it is cheap, but maybe it was too much ...
This review is about item#7399235.
Painting
5
From Japan
On 2017-06-10 12:45:35
Cost performance is the best. It is easy to use (^ ^)
This review is about item#7399253.
Masking paint
5
From Japan
On 2017-04-21 17:54:09
Depending on the application, because the size is complete, I would like to purchase again.
This review is about item#7399253.
Painting work
5
From Japan
On 2017-03-29 15:16:32
I had purchased it at a mass merchandiser in town. The price is also cheap, saving the trouble of going to buy is greatly saved.
This review is about item#7399235.
When painting work
5
From Japan
On 2017-03-27 13:56:42
It is outstanding user-friendliness as good as the product sold to a famous home center, and it is very excellent in COSPA.
This review is about item#7399253.
Painting work
5
From Japan
On 2017-03-14 19:22:23
The price is also cheap and satisfactory. I would like to ask you again next time.
This review is about item#7399226.
Variously
5
From Japan
On 2017-03-11 14:41:19
If it is true I bought a garage for painting the floor but I lost my dream, I used caulking from notes paste and used conveniently
This review is about item#7399262.
Painting work
4
From Japan
On 2017-02-20 21:10:49
Although it is a good product, when cutting a tape, it is often to tear diagonally.
This review is about item#34898157.

Related Products