Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blade, Deburr Tool

4.00 (5)
Work Material
Iron, aluminum, copper, a plastic, etc.
Weight (g)
80
Diameter (phi mm)
about 12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 S-12 07323617 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
chamfer
3
From Japan
On 2018-02-24 18:59:31
I used it when chamfering. Is a little bit too stout? It was hard to use.
This review is about item#7323617.
Used for deburring of boards.
5
From Japan
On 2014-07-07 11:24:00
The sharpness was very good.
This review is about item#07323617.
I use it as a bite with a lathe for woodworking.
5
From Japan
On 2011-10-03 10:42:22
It can be used 360 degrees back and forth, it is very convenient. Also I am happy that we can easily exchange.
This review is about item#07323617.
Chrome of sheet metal.
4
From Japan
On 2010-10-21 13:12:32
There is no problem at home.
This review is about item#07323617.
Deburring
3
From Japan
On 2007-12-11 13:49:25
Since the price is cheap and feeling of use is also no problem, I will continue to use it.
This review is about item#07323617.

Related Products