Buy more than* S$200* and get FREE SHIPPING

Countersink

3.33 (6)
Adjustment Method
1. Turn the black ball part with the left rotation. 2. When get loose, push to yellow grip side.3. After lock of the shaft is reliesed, adjust for the work.4. Fix the shaft with opposite of procedure.
Width (phi mm)
about 22
Angle (Degree)
90 (blade tip)
Work Material
Iron, aluminum, copper, a plastic, etc.
Weight (g)
120
Overall Length (mm)
about 110 (main unit)
Material
Blade section (HSS M2), grip section (polyester)
Set Contents
Steering wheel and substitution blade CS-20 (use range 3 to 20mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SBT-SET 07323626 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Used for chamfering after drilling.
4
From Japan
On 2016-08-15 09:46:49
It is convenient because it can be extended and used. Durability seems to be somewhat bad.
This review is about item#7323626.
Deburring
2
From Japan
On 2015-06-22 08:11:26
Part of the head feels big and heavy! I would like to use it for chamfering about 10 mm hole, so I think that it would be nice if there is a little smaller size.
This review is about item#07323626.
Used for chamfering holes
5
From Japan
On 2015-05-09 09:18:00
Until now, I was substituting for a drill blade, but because this product can handle a wide range widely, it was nice to buy!
This review is about item#07323626.
Prohibited drilling finish
5
From Japan
On 2013-07-11 13:44:24
It's the first use, but it's a handy tool that's easy to use. Unlike the type that you can wear to the tip of the drill, you can reduce it.
This review is about item#07323626.
Used for chamfering holes in plastic items
1
From Japan
On 2012-09-01 10:01:02
It is written as use range 1 ~ 20 mm, I bought it because I want to use from φ 1, but the tip is for safety, the blade is crushed and it can not be used unless it is from φ 2. Since sharpness is good, returned goods have been sent off. I would like to change the display or make it available to the tip.
This review is about item#07323626.
Chamfering
3
From Japan
On 2007-12-11 15:16:14
I am going to use cheap here because it can be used as well as a maker's item.
This review is about item#07323626.

Related Products