Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rib Deburrer Set

3.00 (3)
Catch-Phrase
It is a deburring tool for both sides of plates at the same time .
Work Material
Iron, aluminum, copper, a plastic, etc.
Weight (g)
190
Overall Length (mm)
about 160
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 SDT-SET 07323601 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Chamfering of stainless steel cut plate
2
From Japan
On 2015-06-10 13:52:21
The blade is not standing on the stainless steel.
This review is about item#07323601.
It is used for thin deburring of stainless steel and steel.
4
From Japan
On 2012-06-10 18:31:16
Basically it is relatively cheap and has a sense of affordability. In other words it's easier to handle if the place of possession is a bit thicker. It is regrettable that there is no replacement blade.
This review is about item#07323601.
Burr treatment of thin plate cutting surface
3
From Japan
On 2012-04-23 19:05:49
Since I have never used other products, I can not compare it, but I always use it normally.
This review is about item#07323601.

Related Products