Buy more than* S$200* and get FREE SHIPPING

Measure Tape

5.00 (1)
Material (Spring)
SK85 (old SK5)
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Tape Width (mm)
19
Specification
455mm pitch mark. No JIS mark on scaled tape. With strap. With belt clip. Protector. Shock absorber.
...see all>
Product Options
ADD TO CART
Length (m) Scale Specification Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Scale Specification Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 Scale corresponding with scale (182/33m) 225 1PC 1 H19-55SBL 85841822 20.99 SGD
In stock
3.5 Equivalent scale with scale (182 / 33m) 141 1PC 1 H19-35SBL 85841804 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exterior work
5
From Japan
On 2016-06-07 21:14:21
It is favorite that the double-sided scale is easy to use and the back side can be used instead of memos.
This review is about item#85841822.

Related Products