Buy more than* S$200* and get FREE SHIPPING

Tape Measure

Materials (cover)
Elastomer resin
Materials (tape)
SK-5 (NYLON COATING)
Scale Specification
Meter scale
Material (case)
ABS resin
Body Weight (g)
360
Tape Width (mm)
25
Length (m)
5.5
Specification
JIS 1st class 455mm pitch mark with strap 0 point correction adjustable nail with nail stopper Newly developped armored case to protect tape measure from falling impact Hook guard bamper protects nail from impact
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSP2555BL 05861536 42.90 SGD
In stock
ADD TO CART

Related Products