Buy more than* S$200* and get FREE SHIPPING

Equivalent To High 13 Scale

5.00 (4)
Caution
No JIS class 1 mark on tape, No JIS class 1 mark on tape
Materials (tape)
SK-5 (white polyester paint application)
Product Weight (g)
65
Scale Specification
Isometric worth calibrating (182 / 33 m)
Material (case)
ABS resin
Body Weight (g)
65
Tape Width (mm)
13
Length (m)
2.0
Specification
Note space on back side of case 0 point adjustment nail
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H1320SBL 05861633 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for measuring items
5
From Japan
On 2018-01-08 14:35:42
In our products, the scale and mm display are mixed. For that reason, this major is the best we can measure. Moreover, it is compact and supple and stretchable, it fits perfectly for small women with hands, and it is really my favorite.
This review is about item#5861633.
Measurement of goods
5
From Japan
On 2015-12-16 15:18:42
In business, always measuring is necessary, but recently there was not a scale display of dimensions and I was looking for mass merchandisers etc from here and there. If I try to search somehow on the net, Monotaro says that there is a stock in stock, and I thank you very much for being delivered with prompt response. Please let me deal with you in future.
This review is about item#05861633.
Workplace layout review time
5
From Japan
On 2014-10-16 13:06:44
Easy to use
This review is about item#05861633.
Workplace layout review time
5
From Japan
On 2014-10-16 13:06:33
Easy to use
This review is about item#05861633.

Related Products