Buy more than* S$200* and get FREE SHIPPING

Measure Tape

5.00 (2)
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Body Weight (g)
116
Tape Width (mm)
16
Specification
455mm pitch mark. Backside note space. 0 point correction movement nail. With shock absorber.
...see all>
Product Options
ADD TO CART
Material (Spring) Scale Specification Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Spring) Scale Specification Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SK85 (old SK5) Scale corresponding with scale (182/33m) 3.5 1PC 1 H1635SBL 05861667 14.99 SGD
In stock
- Equivalent scale with scale (182 / 33m) 5.5 1PC 1 H1655SBL 05861694 17.99 SGD
Shipped after 2018-02-21
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tombstone construction
5
From Japan
On 2014-12-11 10:16:00
It is what I always use. Scaled entry is indispensable for tombstone construction. If you do not have a lock type, I hope that it says somewhere "I do not have a strap."
This review is about item#05861667.
General carpentry work
5
From Japan
On 2014-04-16 15:26:05
Because it is used in a nail bag, it is as bulky as possible and still requires a sufficient length to use, so this is the best. Since you need a work pattern and a scale graduation, you do not have to choose anything else.
This review is about item#05861667.

Related Products