Buy more than* S$200* and get FREE SHIPPING

Measure Tape, Lock 19, Scaled

5.00 (2)
Materials (tape)
SK-5 (white polyester paint)
Material (case)
ABS resin
Tape Width (mm)
19
Color
Red
Specification
With strap 0 point adjustment moving claw
...see all>
Product Options
ADD TO CART
Scale Specification Body Weight (g) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Specification Body Weight (g) Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale corresponding with scale (182/33m) 230 5.5 With belt clip 1PC 1 L1955SBL 05862105 24.99 SGD
Shipped after 2018-01-22
Equivalent scale with scale (248 / 33m) 270 7.5 Belt Clip Case 1PC 1 L1975SBL 05862132 33.99 SGD
Shipped after 2018-01-23
Equivalent scale with scale (120 / 33m) 155 3.5 Belt Clip Case 1PC 1 L1935SBL 05862071 21.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Construction work
5
From Japan
On 2015-12-20 14:32:47
It is very convenient because it uses both 尺 and cm.
This review is about item#05862105.
To measure the dimensions of wooden buildings
5
From Japan
On 2015-10-18 19:23:10
It is easy to use because it has been used for many years, so spare is necessary as it has about a year. Especially 19 mm is perfect for me as well.
This review is about item#05862105.

Related Products