Buy more than* S$200* and get FREE SHIPPING

Measure Tape

Material (Spring)
SK85 (old SK5)
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Tape Width (mm)
22
...see all>
Product Options
ADD TO CART
Type Color Product Weight (g) JIS Standard Scale Specification Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Product Weight (g) JIS Standard Scale Specification Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - Equivalent scale with scale (182 / 33m) - 7.5 1PC 1 L22-75SBL 85841917 34.82 SGD
In stock
Belt Clip Case Red 260 Primary Scale corresponding with scale (182/33m) 260 5.5 1PC 1 L2255SBL 05862157 28.92 SGD
In stock
ADD TO CART

Related Products