Buy more than* S$200* and get FREE SHIPPING

Calibrating Equivalent 25-Isometric Lock

Material (case)
ABS resin
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Body Weight (g) Length (m) Type Color Material (Spring) Materials (tape) Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Length (m) Type Color Material (Spring) Materials (tape) Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5.5 Large with Belt Clip - SK85 (old SK5) SK85 (old SK5) Equivalent scale with scale (182 / 33m) 1PC 1 L25-55SBL 85841926 27.99 SGD
In stock
- 7.5 Large with Belt Clip - SK85 (old SK5) SK85 (old SK5) Equivalent scale with scale (182 / 33m) 1PC 1 L25-75SBL 85841935 34.99 SGD
In stock
200 3.5 Large with Belt Clip Yellow - SK-5 (white polyester paint) Equivalent scale with scale (120 / 33m) 1PC 1 L2535SBL 05862211 24.99 SGD
In stock
500 10 - Yellow - SK-5 (white polyester paint application) Isometric equivalent scale (330 / 33 m) 1PC 1 L25100SB 05862306 43.99 SGD
In stock
ADD TO CART

Related Products