Buy more than* S$200* and get FREE SHIPPING

Replacement Blade, Small

5.00 (1)
Blade Thickness (mm)
0.38, 0.38
Compatible Blades and Cutters
SA-type, screw S, A type, kilometers, Glee A, SA type, the screw S, A type, kilo, gris A
Blade Width (mm)
9, 9
Blade Length (mm)
80, 80
Type
small, Small
Compatible
SA-type, screw S, A type, kilometers, Glee A, SA type, the screw S, A type, kilo, gris A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 LB-30P 07336542 1.99 SGD
In stock
1Box(50Sheet) 1 LB-30-50 07336551 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2015-04-14 16:46:37
I used it as usual.
This review is about item#07336542.

Related Products