Buy more than* S$200* and get FREE SHIPPING

My Conve, With Blister Pack

2.33 (3)
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
13
...see all>
Product Options
ADD TO CART
Material (Spring) Body Weight (g) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Spring) Body Weight (g) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SK85 (old SK5) 75 2 75 1PC 1 NMY-20BL 05862744 10.99 SGD
Shipped after 2018-01-22
SK85(past SK5) 115 3.5 115 1PC 1 NMY-35BL 05862762 19.99 SGD
Shipped after 2018-01-22
SK85(past SK5) 165 5.5 - 1PC 1 NMY-55BL 05862787 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Material measurement at work
2
From Japan
On 2017-07-13 09:19:50
I used it for about a year. It is sometimes rather than everyday. Although the lock mechanism was easy to use, it is scary because the take-up speed is too fast. At the end the nail of the tip gave off. Design and size were also good, but it is disappointing.
This review is about item#5862762.
To measure internal law
1
From Japan
On 2014-01-30 13:26:02
I bought it to measure internal law, but just because the case is only 70mm graduation is normal, read the graduation from the case one by one, since you have to add another 70mm yourself, so bother There is no point in using. Moreover, the scale changes easily several millimeters depending on the viewpoint, and there is no solid lock mechanism only with the simple brake, so if you extend and shrink it before reading it, even if you read back to read it, it will be misaligned There is that. If you purchase it by trusting the Tajima brand while hoping for specifications exclusively for internal law that have a window on the case like a competitor and you can read the numbers of the best, it will fail. It is only a thing called "compact convex" to the last.
This review is about item#05862762.
Measurement of instrument dimensions for sketch drawing at work etc.
4
From Japan
On 2011-02-22 14:02:34
Tape width 13 mm is not obstructive and very easy to use. Since it is thin, putting it in your pocket does not matter.
This review is about item#05862762.

Related Products