Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutter L Type

5.00 (1)
Compatible Blades and Cutters
Blade large Kataha. Blade large Kataha double
Weight (g)
79
Type
cutter
Application
Cutting thick objects, Cutting thick objects
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PCC 1 02449745 6.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-03-02 18:42:59
Although I have used several manufacturers, Tajima's cutter (other models as well) is an easy-to-use hidden masterpiece.
This review is about item#2449745.

Related Products