Buy more than* S$200* and get FREE SHIPPING

Perfect Reel Leveling String

Yarn thickness (mm)
1.2
Reel Size(mm)
About 58/ about215
Yarn weight
Thick
Thread Length (m)
160
Weight (g)
115
Material
Nylon thread
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
fluorescenceYellow 1PC 1 PRM-L160Y 06740903 7.99 SGD
Shipped after 2018-01-22
Fluorescent Pink 1PC 1 PRM-L160P 06740937 7.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products